Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Inside Diameter - Millimeter:
65
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
KMK 14
Description
KMK 14 BEARING LOCKNUT ; 3.622" OD 0.551" NOMINAL THICK
Part # KMK 14
BDI # 1415509
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
Features
Thread Size:
M70 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Outside Diameter - Millimeter:
92
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.472
Nominal Thickness - Millimeter:
12
K85X92X20-B/0-7
Description
K85X92X20-B/0-7 NEEDLE ROLLER CAGE ASSY ; 85MM BORE 92MM OD
Part # K85X92X20-B/0-7
BDI # 18314998
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.622
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No