Page 1 of 3

Next

Compare
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
SS-104116-64

COMPARE

SS-104116-64

Description
SS-104116-64 SLEEVE BEARING ; SINTERED BRONZE 3-1/4X3-5/8X4

RINGBALL

Part # SS-104116-64

BDI # 18135898

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.25
Nominal Outside Diameter - Inch: 3.625
Inch - Metric: Inch
Outside Diameter - Inch: 3.628

Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 82.55
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 92.151
Nominal Outside Diameter - Millimeter: 92.075

Price Inventory : Available to order
Loading Price
QTY
B5016 RSB CHAIN CPLG FLG NO KS

COMPARE

B5016 RSB CHAIN CPLG FLG NO KS

Description
B5016 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED

DODGE

Part # 099152

BDI # 251562

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5016 X 1 3/16

COMPARE

FB5016 X 1 3/16

Description
FB5016 X 1 3/16 CHAIN CPLG FLG

DODGE

Part # 099192

BDI # 251571

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5016 X 7/8

COMPARE

FB5016 X 7/8

Description
FB5016 X 7/8 CHAIN CPLG FLG ; 7/8" BORE 2-1/2" HUB DIA

DODGE

Part # 099107

BDI # 251520

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY