Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A15B
Description
815A15B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A15B
BDI # 625452
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Global Part Number GPN:
569957
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Minimum Plain Bore
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.63
Outside Diameter - Millimeter:
92.202
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
CB485852
Description
CB485852 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 6- 1/2
Part # CB485852
BDI # 18254629
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
92.202
CB485840
Description
CB485840 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 5
Part # CB485840
BDI # 18254628
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.63
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
92.202