PHS 35-1TB29

COMPARE

PHS 35-1TB29

Description
PHS 35-1TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-1TB29

BDI # 1287433

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.67
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 0
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 35-2TB29

COMPARE

PHS 35-2TB29

Description
PHS 35-2TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 35-2TB29

BDI # 1287497

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.67
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 0
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H35JA29

COMPARE

H35JA29

Description
35JA29 ; POR QD SPROCKET HARDENED

TSUBAKI

Part # 35JA29

BDI # 920218

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 0
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.67
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 0
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H35B29 X 1/2 STB

COMPARE

H35B29 X 1/2 STB

Description
H35B29 X 1/2 STB ROLLER CHAIN SPROCKET ; 3/8" PITCH

TSUBAKI

Part # H35B29 X 1/2 STB

BDI # 21525077

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.469

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.67
Pitch Diameter - Millimeter: 88.1
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY