PHS 35-1TB29
Description
PHS 35-1TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-1TB29
BDI # 1287433
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
0
Mounting Method:
Bushed
PHS 35-2TB29
Description
PHS 35-2TB29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-2TB29
BDI # 1287497
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
0
Mounting Method:
Bushed
3-1/4INX3FT MARINE MASTER PLUS
Description
3-1/4"X3' MARINE MASTER PLUS ; COOLANT HOSE 24FT/REL
Part # 4169-0402
BDI # 1103779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Other Features:
2 Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
82.55
Color:
Black
3INX100FT 500 MP AIR DRILL YELLOW
Description
3"X100' 500 MP AIR DRILL YELLOW ; MINING HOSE 100'/REEL
Part # 3618-0814
BDI # 18201520
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Other Features:
High Tensile Steel Wire Braid | Bend Radius 36 Inch
Typical Use:
Construction and Pneumatic Mining | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Yellow
3INX100FT 500 MP AIR DRILL BLACK
Description
3"X100' 500 MP AIR DRILL BLACK ; MINING HOSE 100'/REEL
Part # 3618-0807
BDI # 18201513
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Other Features:
High Tensile Steel Wire Braid | Bend Radius 36 Inch
Typical Use:
Construction and Pneumatic Mining | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black