Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.457
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35855
Pitch Diameter - Millimeter:
87.808
Mounting Method:
Rough Bore
2060B14H
Description
2060B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B14
BDI # 17159067
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.457
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573086
Pitch Diameter - Millimeter:
87.808
Mounting Method:
Rough Bore
PHS 05B-1A36
Description
PHS 05B-1A36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A36
BDI # 1284449
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
91.79
Mounting Method:
Rough Bore
PHS 05B-1B36
Description
PHS 05B-1B36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B36
BDI # 1284514
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
91.79
Mounting Method:
Rough Bore
2060B14SS X 1-7/16
Description
2060B14SS X 1-7/16 SPROCKET ; 1-7/16" BORE
Part # 2060B14SS X 1-7/16
BDI # 24614723
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3.457
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.74
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
87.808
Mounting Method:
Finished Bore