P388M30-SH
Description
P388M30-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755513
Part # P388M30-SH
BDI # 24303210
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577406
Pitch Diameter - Millimeter:
96.77
P388M20-1610
Description
P388M20-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755510
Part # P388M20-1610
BDI # 24303204
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
P388M20-SH
Description
P388M20-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755511
Part # P388M20-SH
BDI # 24303206
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
P388M30-1610
Description
P388M30-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755512
Part # P388M30-1610
BDI # 24303208
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed