Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.76
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
3INX100FT MASTER FLEX FUEL DELIVERY
Description
3"X100' MASTER FLEX FUEL DELIVERY ; PETROLEUM HOSE 100'/REEL
Part # 7744-7103
BDI # 18202430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.76
Outside Diameter - Millimeter:
95.504
Other Features:
Polyester Fabric with Static Wire | Yellow Helix | Bend Radius 6 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
76.2
Color:
Black