Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.819
Outside Diameter - Millimeter:
97
Bore - Millimeter:
70
Length - Millimeter:
40.488
Other Features:
Power-Lock
Length - Inch:
1.594
K90X97X20-A/-2-4
Description
K90X97X20-A/-2-4 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K90X97X20-A/-2-4
BDI # 24585072
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.819
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K90X97X20-A/0-7
Description
K90X97X20-A/0-7 NEEDLE ROLLER CAGE ASSY
Part # K90X97X20-A/0-7
BDI # 18315871
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.819
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.819
Outside Diameter - Millimeter:
97
Bore - Millimeter:
57
Bore - Inch:
2.244
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
387 (1) | 382 (1)
Basic Number:
387
Precision Class:
Standard
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.819
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage Material; ABEC 1 | ISO P0 Precision class; 114N Static Load Rating; 46.3N Dynamic Load Rating
Self Aligning:
No