Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Bore - Millimeter:
53.98
Bore - Inch:
2.125
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP505911 (1) | NP068792 (1)
Basic Number:
NP505911
Precision Class:
Standard
K90X98X30-A/-2-4
Description
K90X98X30-A/-2-4 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K90X98X30-A/-2-4
BDI # 24585076
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K90X98X30-A/0-7
Description
K90X98X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K90X98X30-A/0-7
BDI # 1411752
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374276
Self Aligning:
No
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14