Page 1 of 15

Next

Compare
230/670 CAK/C083W506

COMPARE

230/670 CAK/C083W506

Description
230 /670 CAK /C083W506 SPHR ROLLER BRG

SKF

Part # 230/670 CAK/C083W506

BDI # 1269533

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/C083W507

COMPARE

232/530 CAK/C083W507

Description
232 /530 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/C083W507

BDI # 1269547

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/800 MA

COMPARE

618/800 MA

Description
618 /800 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/800 MA

BDI # 1268303

Features

Enclosure: Open
Outer Race Width - Millimeter: 82
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/C08W507

COMPARE

232/530 CAK/C08W507

Description
232 /530 CAK /C08W507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/C08W507

BDI # 1247740

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/HA3C085LW507

COMPARE

232/530 CAK/HA3C085LW507

Description
232/530 CAK/HA3C085LW507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/HA3C085LW507

BDI # 1247742

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C5-Extra-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY