Page 1 of 2

Next

Compare
S2436 3/8 BORE NO KW MTO

COMPARE

S2436 3/8 BORE NO KW MTO

Description
S2436 3/8 BORE NO KW MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S2436 3/8 BORE NO KW MTO

BDI # 21516181

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 2 DP
Other Features: Without Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
S2436 3/8 BORE 1/8X1/16 MTO

COMPARE

S2436 3/8 BORE 1/8X1/16 MTO

Description
S2436 3/8 BORE 1/8X1/16 MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S2436 3/8 BORE 1/8X1/16 MTO

BDI # 21516180

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 6.35
Face Width - Inch: 0.25
Pitch: 2 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
S2436 SS

COMPARE

S2436 SS

Description
S2436 SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S2436 SS

BDI # 21445652

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 2 DP
Other Features: With Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
S2427 X 1/2IN STD KW 2SS

COMPARE

S2427 X 1/2IN STD KW 2SS

Description
S2427 X 1/2IN STD KW 2SS SPUR GEAR ; 14-1/2 DEGREE PRESSURE ANGLE

MARTIN SPROCKET & GR

Part # S2427 X 1/2IN STD KW 2SS

BDI # 24958305

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 1.125
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 2 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 28.575

Price Inventory : Available to order
Loading Price
QTY
S2421 NO HUB STYLE A

COMPARE

S2421 NO HUB STYLE A

Description
S2421 NO HUB STYLE A SPUR GEAR

MARTIN SPROCKET & GR

Part # S2421 NO HUB STYLE A

BDI # 21536803

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 0.875
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 6.35
Face Width - Inch: 0.25
Pitch: 2 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 22.225

Price Inventory : Available to order
Loading Price
QTY