Page 1 of 26

Next

Compare
G1116K RH

COMPARE

G1116K RH

Description
G1116K RH GEAR WORM ; STEEL

BOSTON GEAR

Part # 12880

BDI # 162387

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666781
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
G1112 RH

COMPARE

G1112 RH

Description
G1112 RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13252

BDI # 162485

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Web Style | Type B | Minimum Bore 1-1/2
Global Part Number GPN: 666835
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W354

COMPARE

W354

Description
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W354

BDI # 613008

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667181
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G1113 RH

COMPARE

G1113 RH

Description
G1113 RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13254

BDI # 162486

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Web Style | Type B | Minimum Bore 1-1/2
Global Part Number GPN: 666804
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
C396

COMPARE

C396

Description
C396 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C396

BDI # 606860

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 32
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-11/16
Global Part Number GPN: 671413
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY