B5107E100CCG

COMPARE

B5107E100CCG

Description
B5107E100CCG BUTTERFLY VALVE ; 1" EPDM CXC VC NC SR

DIXON VALVE

Part # B5107E100CCG

BDI # 24025073

Features

Port Type: 1" Clamp
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | Canister Style Actuator | EPDM Seat
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
B5107E100CCH

COMPARE

B5107E100CCH

Description
B5107E100CCH BUTTERFLY VALVE ; POR 1" EPDM CXC SS DA

DIXON VALVE

Part # B5107E100CCH

BDI # 24025075

Features

Port Type: 1" Clamp
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Double Acting | Canister Style Actuator | EPDM Seat
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY