VXP2260J-10N-5DZ
Description
VXP2260J-10N-5DZ ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXP2260J-10N-5DZ
BDI # 18687248
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice | 25A Body Size | Normally Closed | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.228
Voltage:
24 VDC
Overall Width - Inch:
3.543
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
25MM Orifice Size | Air Fluid | Normally Closed | Conduit With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.74
Voltage:
24 VDC
Overall Width - Inch:
2.933
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Coolant Fluid
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
2.913
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 25MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.74
Voltage:
230/50-60 VAC
Overall Width - Inch:
3.602
Features
Port Type:
1" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 25MM Orifice Size | Water Fluid | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.74
Voltage:
24 VDC
Overall Width - Inch:
3.602