B5107E050CCG

COMPARE

B5107E050CCG

Description
B5107E050CCG BUTTERFLY VALVE ; POR 0.5" EPDM CXC VC SR NC

DIXON VALVE

Part # B5107E050CCG

BDI # 24025041

Features

Port Type: 1/2" Clamp
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | Canister Style Actuator | EPDM Seat
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY