VXA2260G-04T-1-B
Description
VXA2260G-04T-1-B ; VX2 2-WAY MEDIA VALVE
Part # VXA2260G-04T-1-B
BDI # 18687163
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/2.4 Cv Factor | 10MM Orifice Size | Air - Water Fluid | Normally Closed | With Bracket
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
1.969
EK71FA00-KCO-KT0
Description
EK71FA00-KCO-KT0 SOLENOID VALVE ; NON-RETURNABLE NON-DETENT
Part # 79025
BDI # 179367
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Treadle Pedal | Non-Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
8.34
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Overall Width - Millimeter:
32.004
EK71FA00-KS6-KA2
Description
EK71FA00-KS6-KA2 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN
Part # 79032
BDI # 179374
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Single Air | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.15
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.26
Overall Width - Millimeter:
32.004
EK71FA00-KS1-KL0
Description
EK71FA00-KS1-KL0 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN
Part # 79029
BDI # 179371
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.14
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Overall Width - Millimeter:
32.004
EK71FA00-KS1-KB0
Description
EK71FA00-KS1-KB0 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN
Part # 79027
BDI # 179369
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Palm Button | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.94
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Overall Width - Millimeter:
32.004