SYJ722-5WOZ-01N
Description
SYJ722-5WOZ-01N ; SYJ700 SOLENOID VALVE 3/PORT
Part # SYJ722-5WOZ-01N
BDI # 18686370
Features
Port Type:
1/8" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | M8 Connector without Cable | With Light/Surge Voltage Suppressor
Overall Length - Inch:
3.134
Voltage:
24 VDC
Overall Width - Inch:
0.709
SYJ7220-3G-01N
Description
SYJ7220-3G-01N ; VALVE DBL SOL BODY PT
Part # SYJ7220-3G-01N
BDI # 18196693
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Grommet - 300MM Lead Wire
Overall Length - Inch:
4.402
Voltage:
110/50-60 VAC
Overall Width - Inch:
0.709
Features
Port Type:
1/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Flat Terminal | Size 1
Overall Length - Inch:
1.693
Voltage:
24 VDC
Overall Width - Inch:
1.181
Features
Port Type:
1/8" NPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Din Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.102
Voltage:
24 VDC
Overall Width - Inch:
0.984
Features
Port Type:
1/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 1 | With Bracket
Overall Length - Inch:
1.969
Voltage:
24/50-60 VAC
Overall Width - Inch:
1.811