Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | Vacuum Pilot Type | In/Out Position
Overall Length - Inch:
5.512
Voltage:
Not Applicable
Overall Width - Inch:
4.449
VNB711B-50A-5DZ-Q
Description
VNB711B-50A-5DZ-Q ; PROCESS VALVE
Part # VNB711B-50A-5DZ-Q
BDI # 17874698
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | External Pilot | DIN Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.449
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 50MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
5.512
Voltage:
Not Applicable
Overall Width - Inch:
4.449
VXR2390-20-3DL
Description
VXR2390-20-3DL ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXR2390-20-3DL
BDI # 18607068
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
48 Cv Factor | 50MM Orifice Size | Water Hammer Relief Style | Normally Closed | DIN Connector with Indicator Light | In/Out Position | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
5.906
Voltage:
110/50-60 VAC
Overall Width - Inch:
6.811
Features
Port Type:
2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
50MM Orifice Size | Coolant Fluid | Normally Open | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.512
Voltage:
24 VDC
Overall Width - Inch:
4.449