Features
Port Type:
22 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Closed | PTFE Diaphragm | 1/8" NPT Pilot Port
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.992
LVP50-16ANP2
Description
LVP50-16ANP2 VALVE FOR TRANSMISSION (SMARTCATALOG)
Part # LVP50-16ANP2
BDI # 25521649
Features
Port Type:
22 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
5 Cv Factor | 16MM Orifice Size | Normally Closed | 1/8" NPT Pilot Port | P2 Pilot Port Position | FKM O-Ring
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.992
Features
Port Type:
22 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Open | PTFE Diaphragm | 1/8" NPT Pilot Port
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.992
LVP51-16AN-N
Description
LVP51-16AN-N, VINYL CHLORIDE AIR OPERATED VALVE (SMARTCATALOG)
Part # LVP51-16AN-N
BDI # 25539499
Features
Port Type:
22 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
5 Cv Factor | 16MM Orifice Size | Normally Open | 1/8" NPT Pilot Port | EPDM O-Ring
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.992
Features
Port Type:
22 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Closed | PTFE Diaphragm | With Flow Rate Adjustment | One Touch Fitting | 1/8" RC Pilot Port
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.992