XMA-25A-M9//
Description
XMA-25A-M9// ; XMA/XMD/XMH/XMC HIGH VAC VALVE
Part # XMA-25A-M9//
BDI # 18613004
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inactive Gas Fluid | KF Type Flange | With Indicator | Flange Side | Without Switch | With Built-in Magnet
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | Left Flange Surface | With 2 Solid State Auto Switch
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
1.89
XYA-25-M9PLA
Description
XYA-25-M9PLA ; XYA/XYC/XYD/XYH HIGH VAC VALVE
Part # XYA-25-M9PLA
BDI # 18613008
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inactive Gas Fluid | KF Type Flange | Without Indicator | Rear Flange Surface | With 2 Solid State Switch
Overall Length - Inch:
3.945
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | KF Type Flange | With Control Power Supply | Grommet - 300MM Lead Wire
Overall Length - Inch:
5.492
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.614