B5107E075CCG
Description
B5107E075CCG BUTTERFLY VALVE ; 0.75" EPDM CXC VC SR NC
Part # B5107E075CCG
BDI # 24025057
Features
Port Type:
3/4" Clamp
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Canister Style Actuator | EPDM Seat
Voltage:
Not Applicable