VFS5410-5DZ-06T
Description
VFS5410-5DZ-06T ; VALVE DBL NON PLUGIN BASE MT
Part # VFS5410-5DZ-06T
BDI # 17873118
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
4.2/4.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Overall Length - Inch:
8.169
Voltage:
24 VDC
Overall Width - Inch:
3.11
VFR5100-3FZ-06T
Description
VFR5100-3FZ-06T ; VALVE SGL PLUGIN BASE MT
Part # VFR5100-3FZ-06T
BDI # 17871000
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
7.382
Voltage:
110/50-60 VAC
Overall Width - Inch:
3.11
VFS6100-5FZ-06T
Description
VFS6100-5FZ-06T PILOT OPERATED VALVE
Part # VFS6100-5FZ-06T
BDI # 25737714
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.8/9 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
10.079
Voltage:
24 VDC
Overall Width - Inch:
4.252
VSS8-8-FG-S-3EZA06T
Description
VSS8-8-FG-S-3EZA06T ; VALVE ISO PLUG-IN BLUE COIL
Part # VSS8-8-FG-S-3EZA06T
BDI # 17880002
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.6 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Out Position
Overall Length - Inch:
7.114
Voltage:
24 VDC
Overall Width - Inch:
3.11
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Differential | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.6 - 7 Cv Factor | For Air | Normally Closed
Overall Length - Inch:
3.441
Voltage:
Not Applicable
Overall Width - Inch:
3.15