Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4/2.9 Cv Factor | Air Fluid
Overall Length - Inch:
4.843
Voltage:
Not Applicable
Overall Width - Inch:
1.26
Features
Port Type:
3/8" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Bottom Piping | Body Mount
Overall Length - Inch:
5.669
Voltage:
Not Applicable
Overall Width - Inch:
4.016
VNH113B-F10A-5DZ-B-X5
Description
VNH113B-F10A-5DZ-B-X5 ; COOLANT VALVE SPL
Part # VNH113B-F10A-5DZ-B-X5
BDI # 17874756
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal Entry with light/surge voltage suppressor | With Bracket
Overall Length - Inch:
3.465
Voltage:
24 VDC
Overall Width - Inch:
2.598
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.1 - 2 Cv Factor | Plug Lead Sub Plate | Side Ported | Dust Protected Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | 1 W Standard Function
Overall Length - Inch:
0.984
Voltage:
110/50-60 VAC
Overall Width - Inch:
6.102
Features
Port Type:
3/8" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
5.669
Voltage:
Not Applicable
Overall Width - Inch:
4.016