Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch:
2.146
Voltage:
230/50-60 VAC
Overall Width - Inch:
2.205
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch:
2.146
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.205
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch:
3.524
Voltage:
230/50-60 VAC
Overall Width - Inch:
1.378
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.08 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch:
3.524
Voltage:
12 VDC
Overall Width - Inch:
1.378
VXZ232DGGXCB
Description
VXZ232DGGXCB ; VXD/VXZ 2-WAY MEDIA VALVE
Part # VXZ232DGGXCB
BDI # 18687270
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4 Cv Factor | 10MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | 180 Degree Special Electrical Entry Direction
Overall Length - Inch:
3.76
Voltage:
24 VDC
Overall Width - Inch:
1.575