Page 1 of 111

Next

Compare
SY7120-4DZ-N11T-F2

COMPARE

SY7120-4DZ-N11T-F2

Description
SY7120-4DZ-N11T-F2 ; VALVE SGL SOL BODY PT DIN

SMC

Part # SY7120-4DZ-N11T-F2

BDI # 17867552

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 5.083
Voltage: 220/50-60 VAC
Overall Width - Inch: 0.941

Price Inventory : Available to order
Loading Price
QTY
SY7420-5YO-N11T-F2

COMPARE

SY7420-5YO-N11T-F2

Description
SY7420-5YO-N11T-F2 ; SY7000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY7420-5YO-N11T-F2

BDI # 18597419

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch: 6.858
Voltage: 24 VDC
Overall Width - Inch: 0.941

Price Inventory : Available to order
Loading Price
QTY
VQZ3221-3YZ1-N11T

COMPARE

VQZ3221-3YZ1-N11T

Description
VQZ3221-3YZ1-N11T ; VALVE BODY PORTED DIN

SMC

Part # VQZ3221-3YZ1-N11T

BDI # 17878827

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.79 - 0.81 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 6.795
Voltage: 110-115/50-60 VAC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
LVQ30-Z11N-7

COMPARE

LVQ30-Z11N-7

Description
LVQ30-Z11N-7 ; LVQ VIPER VALVE

SMC

Part # LVQ30-Z11N-7

BDI # 18587643

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.3 Cv Factor | Body Class 3 | High Back Pressure With Bypass
Overall Length - Inch: 4.055
Voltage: Not Applicable
Overall Width - Inch: 2.693

Price Inventory : Available to order
Loading Price
QTY
VQZ312-3YZ1-N11T

COMPARE

VQZ312-3YZ1-N11T

Description
VQZ312-3YZ1-N11T ; VALVE BODY PORTED DIN

SMC

Part # VQZ312-3YZ1-N11T

BDI # 17878625

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.62 - 0.56 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 4.083
Voltage: 110-115/50-60 VAC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY