Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.09 Cv Factor | Chemical Fluid | Normally Closed | Integral Fitting Type | PTFE Diaphragm | In/Out Position | 0 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.811
Voltage:
Not Applicable
Overall Width - Inch:
1.535
SQ1C31N-51-C3-Q
Description
SQ1C31N-51-C3-Q ; VALVE, DBL, PLUG-IN, 3 PORT
Part # SQ1C31N-51-C3-Q
BDI # 28209716
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
Dual 3 Port | 3 Way
Actuation:
Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Side Ported
Overall Length - Inch:
4.772
Voltage:
24 VDC
Overall Width - Inch:
0.453
SQ1131N-51-C3-Q
Description
SQ1131N-51-C3-Q VALVE, SINGLE, PLUG-IN
Part # SQ1131N-51-C3-Q
BDI # 25778053
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Side Ported
Overall Length - Inch:
4.594
Voltage:
24 VDC
Overall Width - Inch:
0.453
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.09 Cv Factor | Chemical Fluid | Normally Open | Integral Fitting Type | PTFE Diaphragm | In/Out Position | 0 To 60 Deg C Ambient Temperature
Overall Length - Inch:
1.811
Voltage:
Not Applicable
Overall Width - Inch:
1.535
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
Dual 2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
4 Position
Inch - Metric:
Metric
Other Features:
0.09 Cv Factor | Chemical Fluid | Integral Fitting Type | PTFE Diaphragm | In/Out Position | 0 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
1.535