LVW80-32A

COMPARE

LVW80-32A

Description
LVW80-32A FLUOROPOLYMER, VALVE

SMC

Part # LVW80-32A

BDI # 25589112

Features

Port Type: 38 MM Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 22 Cv Factor | Deionized Water - Chemical Fluid | PTFE Poppet
Overall Length - Inch: 8.071
Voltage: Not Applicable
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY
LVW80-32AN

COMPARE

LVW80-32AN

Description
LVW80-32AN FLUOROPOLYMER, VALVE (SMARTCATALOG)

SMC

Part # LVW80-32AN

BDI # 25539399

Features

Port Type: 38 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Actuation: Air Pilot | Air Pilot Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 22 Cv Factor | 40MM Orifice Size | 1/8" NPT Pilot Port
Overall Length - Inch: 8.071
Voltage: Not Applicable
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY