LVW80-40AN
Description
LVW80-40AN FLUOROPOLYMER VALVE (SMARTCATALOG)
Part # LVW80-40AN
BDI # 25589113
Features
Port Type:
48 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
51 Cv Factor | 40MM Orifice Size | 1/8" NPT Pilot Port
Overall Length - Inch:
8.661
Voltage:
Not Applicable
Overall Width - Inch:
3.543