VQZ3121B-5L1-N9-F-Q
Description
VQZ3121B-5L1-N9-F-Q, 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3121B-5L1-N9-F-Q
BDI # 25599301
Features
Port Type:
5/16" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.79 - 0.81 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | High Speed Response | Non Locking Style | CE Marked
Overall Length - Inch:
4.252
Voltage:
24 VDC
Overall Width - Inch:
0.709