VQZ2121-5LO1-N3-F
Description
VQZ2121-5LO1-N3-F, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2121-5LO1-N3-F
BDI # 25729648
Features
Port Type:
5/32" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.78
Voltage:
24 VDC
Overall Width - Inch:
0.591
VQZ2121-5L1-N3-F
Description
VQZ2121-5L1-N3-F, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2121-5L1-N3-F
BDI # 25729658
Features
Port Type:
5/32" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.78
Voltage:
24 VDC
Overall Width - Inch:
0.591
VQZ2121-5L1-N3-F-Q
Description
VQZ2121-5L1-N3-F-Q, 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2121-5L1-N3-F-Q
BDI # 25801495
Features
Port Type:
5/32" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style | CE Marked
Overall Length - Inch:
3.78
Voltage:
24 VDC
Overall Width - Inch:
0.591