LVW90-50AN
Description
LVW90-50AN PVC QUICK DRAIN VALVE (SMARTCATALOG)
Part # LVW90-50AN
BDI # 27613352
Features
Port Type:
60 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
83 Cv Factor | 65MM Orifice Size | 1/8" NPT Pilot Port
Overall Length - Inch:
10.827
Voltage:
Not Applicable
Overall Width - Inch:
4.724
Features
Port Type:
60 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
83 Cv Factor | Deionized Water - Chemical Fluid | PTFE Poppet
Overall Length - Inch:
10.827
Voltage:
Not Applicable
Overall Width - Inch:
4.724