3309 ANR
        
            Description
            
            3309 ANR ANG CONTACT BALL BEARING ; 45MMX100MMX39.7MM
    
Part # 3309 ANR
BDI # 1259583
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.937
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Global Part Number GPN:
                            
                                257886
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Snap Ring:
                            
                                Yes
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
3307 A-2ZTN9/C3VT113
        
            Description
            
            3307 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW
    
Part # 3307 A-2ZTN9/C3VT113
BDI # 1477522
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.15
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Other Features:
                            
                                Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
7202 BEP
        
            Description
            
            7202 BEP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD
    
Part # 7202 BEP
BDI # 1418846
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.378
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                40 Degree
                        
        
                            Global Part Number GPN:
                            
                                257771
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
3201 A-2RS1TN9/MT33
        
            Description
            
            3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 15.9MMWD DRS
    
Part # 3201 A-2RS1TN9/MT33
BDI # 1415749
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.26
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Other Features:
                            
                                NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
7217 BECBM
        
            Description
            
            7217 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 85MM BORE 150MMOD 28MM WD
    
Part # 7217 BECBM
BDI # 1421312
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.906
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                Yes
                        
        
                            Other Features:
                            
                                Normal Axial Internal Clearance
                        
        
                            Global Part Number GPN:
                            
                                257676
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)