7204-B-XL-TVP-P5-UL
Description
7204-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP-P5-UL
BDI # 1151652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235445
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7306-B-XL-TVP-P5-UL
Description
7306-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7306-B-XL-TVP-P5-UL
BDI # 1152024
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235592
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7204-B-XL-TVP-P5-UO
Description
7204-B-XL-TVP-P5-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7204-B-XL-TVP-P5-UO
BDI # 1151653
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235446
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7211-B-XL-TVP-P5-UO
Description
7211-B-XL-TVP-P5-UO X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 55MM X 100MM
Part # 7211-B-XL-TVP-P5-UO
BDI # 1151749
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235875
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7206-B-XL-TVP-P5-UL
Description
7206-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7206-B-XL-TVP-P5-UL
BDI # 1151679
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235456
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)