Page 1 of 137

Next

Compare
BTW 60 CTN9/SP

COMPARE

BTW 60 CTN9/SP

Description
BTW 60 CTN9/SP ANG CONTACT BALL BRG ; NON-RETURNABLE 95MMX44MM DOUBLE ROW

SKF

Part # BTW 60 CTN9/SP

BDI # 1422541

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6315L1P5

COMPARE

6315L1P5

Description
6315L1P5 PRECISION BALL BEARING

NTN

Part # 6315L1P5

BDI # 17145235

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6307T2LLBC3P5

COMPARE

6307T2LLBC3P5

Description
6307T2LLBC3P5 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM W DOUBLE SEALED

NTN

Part # 6307T2LLBC3P5

BDI # 17145068

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance
Cage Material: Nylon
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
TSX1-63206ZZAP5V2

COMPARE

TSX1-63206ZZAP5V2

Description
TSX1-63206ZZAP5V2 PRECISION BALL BEARING

NTN

Part # TSX1-63206ZZAP5V2

BDI # 17150071

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Removable Shield
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
BTW 120 CTN9/SP

COMPARE

BTW 120 CTN9/SP

Description
BTW 120 CTN9/SP ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # BTW 120 CTN9/SP

BDI # 1422538

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY