Page 1 of 23

Next

Compare
NU 228 ECMLS/P53VQ015

COMPARE

NU 228 ECMLS/P53VQ015

Description
NU 228 ECMLS/P53VQ015 CYL RLR BRG

SKF

Part # NU 228 ECMLS/P53VQ015

BDI # 1305273

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2313 ECP/P5VQ3751

COMPARE

NU 2313 ECP/P5VQ3751

Description
NU 2313 ECP/P5VQ3751 CYLINDRICAL RLR BRG ; 65MMX140MMX48MM SINGLE ROW

SKF

Part # NU 2313 ECP/P5VQ3751

BDI # 1305292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 2310 ECP/P5VQ3751

COMPARE

NU 2310 ECP/P5VQ3751

Description
NU 2310 ECP/P5VQ3751 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2310 ECP/P5VQ3751

BDI # 1305288

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3026KC1NAP5

COMPARE

NN3026KC1NAP5

Description
NN3026KC1NAP5 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX52MM

NTN

Part # NN3026KC1NAP5

BDI # 1226137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453586
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL1828/670-TB-N1-BR-SP5-CN/3L-IT

COMPARE

SL1828/670-TB-N1-BR-SP5-CN/3L-IT

Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; NON-RETURNABLE INDRICAL CYL ROLLER

INA

Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT

BDI # 19265269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY