NN 3030 K/SPW33
Description
NN 3030 K/SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3030 K/SPW33
BDI # 1418372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455321
Number of Rows of Rollers:
Double Row
NN3008-D-TVP-SP-XL
Description
NN3008-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL ROLLER
Part # NN3008-D-TVP-SP-XL
BDI # 24584386
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3022-D-K-TVP-SP-XL
Description
NN3022-D-K-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 110MM X 170MM
Part # NN3022-D-K-TVP-SP-XL
BDI # 23291250
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3016-D-K-TVP-SP-XL
Description
NN3016-D-K-TVP-SP-XL X-LIFE BEARING ; CYL ROLLER 80MM X 125MM
Part # NN3016-D-K-TVP-SP-XL
BDI # 24584410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU 4922 B/SPW33
Description
NNU 4922 B/SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NNU 4922 B/SPW33
BDI # 1268141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455338
Number of Rows of Rollers:
Double Row