Page 1 of 148

Next

Compare
W3613SA-1Z-C5Z10

COMPARE

W3613SA-1Z-C5Z10

Description
W3613SA-1Z-C5Z10 BALLSCREW ; NON-RETURNABLE 36MM DIA

NSK

Part # W3613SA-1Z-C5Z10

BDI # 1196514

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.394
Inch - Metric: Metric
Material: Steel

Other Features: Finished Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 1 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch: 64.528
Thread Lead - Millimeter: 10
Thread Diameter - Millimeter: 36
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W0400MA-2Y-C3T1

COMPARE

W0400MA-2Y-C3T1

Description
W0400MA-2Y-C3T1 BALL SCREW ; NON-RETURNABLE 4MM DIA 1MM RH THRD

NSK

Part # W0400MA-2Y-C3T1

BDI # 1195650

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.039
Inch - Metric: Metric
Material: Steel

Other Features: Finished Shaft End | Non Preloaded | Fine Lead | 2 Circuit Return | Deflector Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch: 3.346
Thread Lead - Millimeter: 1
Thread Diameter - Millimeter: 4
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W2804SS-1P-C5Z5

COMPARE

W2804SS-1P-C5Z5

Description
W2804SS-1P-C5Z5 BALL SCREW ; NON-RETURNABLE 28MM DIA 5MM RH THRD

NSK

Part # W2804SS-1P-C5Z5

BDI # 1196292

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.197
Inch - Metric: Metric
Material: Steel

Other Features: Blank Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch: 23.622
Thread Lead - Millimeter: 5
Thread Diameter - Millimeter: 28
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W1401FA-2-C3T5

COMPARE

W1401FA-2-C3T5

Description
W1401FA-2-C3T5 BALL SCREW ; NON-RETURNABLE 14MM DIA 5MM RH THRD

NSK

Part # W1401FA-2-C3T5

BDI # 1195801

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.197
Inch - Metric: Metric
Material: Steel

Other Features: Finished Shaft End | Non Preloaded | Fine Lead | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch: 10.669
Thread Lead - Millimeter: 5
Thread Diameter - Millimeter: 14
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY
W1402FA-2-C3T5

COMPARE

W1402FA-2-C3T5

Description
W1402FA-2-C3T5 BALL SCREW ; NON-RETURNABLE 14MM DIA 5MM RH THRD

NSK

Part # W1402FA-2-C3T5

BDI # 1195805

Features

Direction of Thread: Right Hand
Number of Thread Starts: 1
Thread Lead - Inch: 0.197
Inch - Metric: Metric
Material: Steel

Other Features: Finished Shaft End | Non Preloaded | Fine Lead | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade | Axial Play
Overall Length - Inch: 12.638
Thread Lead - Millimeter: 5
Thread Diameter - Millimeter: 14
Product Name: Ball Screw with Flanged Nut

Price Inventory : Available to order
Loading Price
QTY