Page 1 of 171

Next

Compare
25 MM SS RL

COMPARE

25 MM SS RL

Description
25 MM SS RL SHAFT ; 25MM DIA 60 CASE

THOMSON

Part # 25MMSS

BDI # 843292

Features

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
1/2 S SS RL

COMPARE

1/2 S SS RL

Description
1/2 S SS RL SHAFT ; 1/2" DIA CLASS S STAINLESS STEEL 60 CASE

THOMSON

Part # LRS8SS

BDI # 843255

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Thread Size: None
Shaft Style: Plain
Tolerance Class: S

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY
2 D RL

COMPARE

2 D RL

Description
2 D RL SHAFT ; 2" DIA 60 CASE

THOMSON

Part # LRD32

BDI # 843277

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: D

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
10 MM SS RL

COMPARE

10 MM SS RL

Description
10 MM SS RL SHAFT ; 10MM DIA STAINLESS STEEL 60 CASE

THOMSON

Part # 10MMSS

BDI # 843263

Features

Shaft Diameter - Inch: 0.394
Shaft Diameter - Millimeter: 10
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
10 MM RL

COMPARE

10 MM RL

Description
10 MM RL SHAFT ; 10MM DIA 60 CASE

THOMSON

Part # 10MM

BDI # 843262

Features

Shaft Diameter - Inch: 0.394
Shaft Diameter - Millimeter: 10
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 177.992
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY