14X44 CR WI XT25
Description
14X44 CR WI XT25 WING PULLEY ; NON RETURNABLE
Part # 14X44 CR WI XT25
BDI # 20496789
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
14X51 CR DR HE25 3/8 HBG D-LAG
Description
14X51 CRDR HE25 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 14X51 CR DR HE25 3/8 HBG D-LAG
BDI # 19379205
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
14X44 CR DR HE35 3/8 HBG D-LAG
Description
14X44 CR DR HE35 3/8 HBG D-LAG ; DRUM PULLEY NON RETURNABLE
Part # 14X44 CR DR HE35 3/8 HBG D-LAG
BDI # 19379204
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
14X63 CR DR HE35 MDX 1/2 HBG LAG
Description
14X63 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 14X63 CR DR HE35 MDX 1/2 HBG LAG
BDI # 19377550
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
14X63 CR DR HE40 MDX 1/2 HBG LAG
Description
14X63 CR DR HE40 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 14X63 CR DR HE40 MDX 1/2 HBG LAG
BDI # 19377551
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed