11X6 CR STL SPLT PUL G
Description
11 X 6 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Part # 200045
BDI # 264363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
11X20 ST DR XT30 CONVEYOR;200067
Description
11X20 ST DR XT30 CONVEYOR ; 200067, DRUM PULLEY, POR (SMARTCATALOG)
Part # 200067
BDI # 27301924
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Straight Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
11X32 CR DR XT25 1/2 HBG LAG CONV
Description
11X32 CR DR XT25 1/2 HBG LAG CONV, 200225 DRUM PULLEY, POR (SMARTCATALOG)
Part # 200225
BDI # 27310573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
11X20 CR DR XT25 SPECIAL CONVEYOR
Description
11X20 CR DR XT25 SPECIAL CONVEYOR, 200103 DRUM PULLEY, POR (SMARTCATALOG)
Part # 200103
BDI # 27301930
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
11X30 CR DR XT25 1/2 HGB LAG CONV
Description
11X30 CR DR XT25 1/2 HGB LAG CONV, 227439 DRUM PULLEY, POR (SMARTCATALOG)
Part # 227439
BDI # 27302836
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
279.4
Pulley Diameter - Inch:
11
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed