Page 1 of 40

Next

Compare
MCYRR 5 S

COMPARE

MCYRR 5 S

Description
MCYRR 5 S CAM FOLLOWER BEARING ; 5MM BORE 16MM RLR DIA 11MM RLR WIDTH

MCGILL

Part # 3605031001

BDI # 345229

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21438

Price Inventory : In stock
Loading Price
QTY
KR16-PP-A

COMPARE

KR16-PP-A

Description
KR16-PP-A GALET DE ROULEMENT ; GOUJON TYPE

INA

Part # KR16-PP-A

BDI # 18315183

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 239981

Price Inventory : In stock
Loading Price
QTY
KRV16

COMPARE

KRV16

Description
KRV16 STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV16

BDI # 1174948

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN: 239941

Price Inventory : Available to order
Loading Price
QTY
MCFE 16 SX

COMPARE

MCFE 16 SX

Description
MCFE 16 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1616031101

BDI # 344848

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590614

Price Inventory : Available to order
Loading Price
QTY
PHC 80-1CX50FT

COMPARE

PHC 80-1CX50FT

Description
PHC 80-1CX50FT ROLLER CHAIN ; NON-RETURNABLE

SKF

Part # PHC 80-1CX50FT

BDI # 24760959

Features

Roller Width - Inch: 0.62
Chain Pitch - Inch: 1
Chain Size: 80
Component: Chain
Roller Diameter - Millimeter: 16.002

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY