Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
CYR 3/4 S BULK
Description
CYR 3/4 S BULK CAM FOLLOWER BEARING ; NON-RETURNABLE 3/4-4 INCH
Part # 4060110500
BDI # 344145
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
589186
100NP RIV 10FT
Description
100NP RIV ROLLER CHAIN ; 1-1/4" PITCH COTTERED 10/BOX
Part # 100NPRB
BDI # 904492
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
PHC 100H-1CX10FT
Description
PHC 100H-1CX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 100H-1CX10FT
BDI # 1280298
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No