CR-3/4-XBE
Description
CR-3/4-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC
Part # CR-3/4-XBE
BDI # 841174
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589768
100 O/L
Description
100 O/L OFFSET LINK ; 100 CHAIN 1-1/4" CHAIN PTCH COT
Part # 100A1S12I
BDI # 17281112
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RS100H-1-OL
Description
RS100H-1-OL OFFSET LINK ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # 100HOL
BDI # 903333
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Global Part Number GPN:
602420
100H RIV 10FT
Description
100H RIV 10FT CHAIN ; 100 1-1/4" PITCH RIVETED 10FT/BOX
Part # 100HRB
BDI # 903336
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
RS100H-1-CL
Description
RS100H-1-CL CONNECTING LINK ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # 100HCL
BDI # 1405743
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1