CF 1 SB CR
        
            Description
            
            CF 1 SB CR CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
    
Part # 2100185000
BDI # 347433
Features
        
                            Roller Width - Inch:
                            
                                0.625
                        
        
                            Thread Size:
                            
                                7/16-20
                        
        
                            Stud Diameter - Inch:
                            
                                0.438
                        
        
                            Stud Diameter - Millimeter:
                            
                                11.125
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20676
                        
        
140H RIV 10FT
        
            Description
            
            140H RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
    
Part # 140HV1X10FT
BDI # 17281311
Features
        
                            Roller Width - Inch:
                            
                                0.993
                        
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Roller Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Heavy
                        
        
                            Internal Special Features:
                            
                                No
                        
        
140-2 RIV GY 10FT
        
            Description
            
            140-2 RIV GY 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
    
Part # GY140A2X10FT
BDI # 17282101
Features
        
                            Roller Width - Inch:
                            
                                0.993
                        
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140-2
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Roller Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Other Features:
                            
                                Synergy Series
                        
        
140-2 CP C/L
        
            Description
            
            140-2 CP C/L CONNECTING LINK ; COTTERED PIN TYPE
    
Part # 140A2S11I
BDI # 17281297
Features
        
                            Roller Width - Inch:
                            
                                0.993
                        
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140-2
                        
        
                            Component:
                            
                                Connecting Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Other Features:
                            
                                Slip Fit
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Internal Special Features:
                            
                                No
                        
        
CFH 1 SB
        
            Description
            
            CFH 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
    
Part # 2100512000
BDI # 347126
Features
        
                            Roller Width - Inch:
                            
                                0.625
                        
        
                            Thread Size:
                            
                                5/8-18
                        
        
                            Stud Diameter - Inch:
                            
                                0.625
                        
        
                            Stud Diameter - Millimeter:
                            
                                15.875
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Diameter - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                22553