Page 1 of 18

Next

Compare
CF 1 1/8 SB

COMPARE

CF 1 1/8 SB

Description
CF 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2110112000

BDI # 343942

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20671

Price Inventory : In stock
Loading Price
QTY
CR-1-1/8-XB-SS

COMPARE

CR-1-1/8-XB-SS

Description
CR-1-1/8-XB-SS NEEDLE BRG CAM FOLLOWER ; STUD TYPE SS HEX HEAD SLOT SEALED

SMITH BEARING

Part # CR-1-1/8-XB-SS

BDI # 841556

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Threaded End Lubrication
Global Part Number GPN: 590420

Price Inventory : Available to order
Loading Price
QTY
BCR-1-1/8-BC

COMPARE

BCR-1-1/8-BC

Description
BCR-1-1/8-BC BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT

SMITH BEARING

Part # BCR-1-1/8-BC

BDI # 841780

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Self Lubricating
Global Part Number GPN: 590281

Price Inventory : Available to order
Loading Price
QTY
PLRU-1-1/8

COMPARE

PLRU-1-1/8

Description
PLRU 1 1/8 ; URETHANE TREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 97824

BDI # 737313

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239458

Price Inventory : Available to order
Loading Price
QTY
CRS-18

COMPARE

CRS-18

Description
CRS-18 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-18

BDI # 1086249

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY