RS160H-1-CL
Description
RS160H-1-CL CONNECTING LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160HCL
BDI # 903355
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602661
Chain Series:
Heavy
Internal Special Features:
No
160 COT 10FT
Description
160 COT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Part # 160A1CX10FT
BDI # 17281350
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS160-2-CL
Description
RS160-2-CL CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2CL
BDI # 903652
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | With Seals and Internal Thrust Washers