Page 1 of 29

Next

Compare
YCRS-22

COMPARE

YCRS-22

Description
YCRS-22 ; CAM FOLLOWER YOKE FLAT OD

KOYO

Part # YCRS-22

BDI # 1088967

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
CF 1 3/8 SB

COMPARE

CF 1 3/8 SB

Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130112000

BDI # 343950

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20700

Price Inventory : In stock
Loading Price
QTY
CYR 1-3/8 S

COMPARE

CYR 1-3/8 S

Description
CYR 1-3/8 S LOAD RUNNER ; 0.375"BORE 1.375" ROLLER DIA YOKE/SEALED

OSBORN LOAD RUNNERS

Part # 0009221000

BDI # 25968930

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CR-22

COMPARE

CR-22

Description
CR-22 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-22

BDI # 1086230

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CF 1 3/8 B

COMPARE

CF 1 3/8 B

Description
CF 1 3/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1-3/8" RLR DIA 3/4" RLR

MCGILL

Part # 2130102000

BDI # 343948

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement
Global Part Number GPN: 20698

Price Inventory : Available to order
Loading Price
QTY