CF 1 3/8 SB
Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD
Part # 2130112000
BDI # 343950
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20700
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239257
DCR-1-3/8
Description
DCR-1-3/8 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # DCR-1-3/8
BDI # 841657
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Heavy Duty Roller
Global Part Number GPN:
590500
CR-1-3/8-XBC
Description
CR-1-3/8-XBC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-1-3/8-XBC
BDI # 841155
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589665
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | With Seals and Internal Thrust Washers