Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
35
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Rolling Element:
Cylindrical Roller Bearing - Double Row
RNA2208-2RSR
Description
RNA2208-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # RNA2208-2RSR
BDI # 1177073
Features
Roller Width - Inch:
0.894
Roller Width - Millimeter:
22.7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | Without Inner Ring | Lip Seal
Global Part Number GPN:
239882
MCFE 80 SB
Description
MCFE 80 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1680035001
BDI # 344905
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
590688
NATR40-X-PP-A
Description
NATR40-X-PP-A CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA
Part # NATR40-X-PP-A
BDI # 1175554
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239747
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element:
Needle Bearing